• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P340-0635-XA1640 SC MILLING CM PLURA 1 7045756

SANDVIK 1P340-0635-XA1640 SC MILLING CM PLURA 1 7045756


Solid carbide miller Sandvik Coromant

References
sandvik coromant:1P340-0635-XA 1640
rubix:318A0351
manufacturer :7045756
ean:7323221046507
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 1P340-0635-XA1640 SC MILLING CM PLURA 1 7045756


Technical specifications


Attributes
No attributes to display for this product
£ 41.27 excl. VAT
/ Each
£ 49.52 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R2163414050AK26P1630 COROMILLSANDVIK 2F380-1000-050ASD1745 SC MILLING CM PLURA 2 7963620DORMER S7678.0XR0.5 6707023GUHRING 03720 004.000 MILLS CARBIDE UNIVERS 9037200040000SANDVIK 1K365-0800-100-XD 1730 DURA SOLID CARBIDE END MILL 8213595ISCAR ECR-B4M 08-16C08-63 IC900 8MM 4 FLUTE ROUGHER END MILWALTERPROT H302611-3 MILLING CUTTERS SOLID CARBIDE 5082068WALTERPROT H311701-3.8 MILLING CUTTERS SOLID CARBIDE 5082525CUTLINE 893233 12MM CARBIDE END MILL 2FLT CUPP WELDONWALTERPROT H302211-3.5 MILLING CUTTERS SOLID CARBIDE 5081956SANDVIK 2F380-2540-152ASD1745 SC MILLING CM PLURA 2 7963655SANDVIK 1K233-0200-050-NA H10F DURA SOLID CARBIDE END MILL 8386807MITSUBCARB MPXLRBD0300R010N120 ENDMILL COATED MSTAR 90042836SANDVIK 1K233-1000-050-NB H10F DURA SOLID CARBIDE END MILL 8386840CUTLINE 3 FLUT CARBID END MILL LONG SER STR SHNK ALUMINIUM MM 4 843400

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories