References
Sandvik Coromant:2P122-2000-NCH10F
Rubix:286A8051
Manufacturer :6260003




Technical specifications
| Diameter | 20 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 20 mm |
Product details : SANDVIK 2P122-2000-NC H10F 6260003
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 20 mm |
| Number of teeth | 2 |
| Length of cut | 80 mm |
| Total length | 150 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | uncoated |
| Type | square |
| Angle of helix | 25 ° |
| Machining material | non-ferrous metal |
| Capacity length | 30 mm |
| Cutting angle | 17 ° |
Show UNSPSC/ECL@SS
£ 572.00 excl. VAT
/ Each
£ 686.40 incl. VAT
- Usually arrives within 14 working days