Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
SANDVIK 393.15-40 10 ER COLLET 5966315
SANDVIK 393.15-40 10 ER COLLET 5966315
ER pincer Sandvik Coromant
References
sandvik coromant:
393.15-40 10
rubix:
80337031
manufacturer :
5966315
Product details
Technical specifications
Product details : SANDVIK 393.15-40 10 ER COLLET 5966315
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.75
excl. VAT
/
Each
£
119.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OMEGAPROD OM32110 ER16-01 ULTRA PRECISION COLLET
39314110300-SVIK HOLDING TOOLS
OMEGAPROD OM32261 ER32-14 STANDARD COLLET COLLET ER32 470E 14-13MM
CUTLINE COLLET PRECISION ER20+ 1.0 MM 868579
OMEGAPROD OM32062 ER11-04 ULTRA PRECISION COLLET
3931420080-SVIK COLLET DIN 6499
CUTLINE ER32 TAPPING COLLET 2.8 MM X 2.1 MM 868745
CUTLINE COLLET PRECISION ER11+ 4.5 MM 868554
SANDVIK 393.14-25 130 ER COLLET 5760484
CUTLINE 869007 COLLETS ER32 SEALED WITH SEAL D.08 APPLICABLE UP TO 21
SANDVIK 393.14-40 D220X180 5760504
SANDVIK A393.15-255/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966360
39160AOZJ461-SVIK COLLET
OMEGAPROD OM32979 ER40 TAPPING COLLET 7 DIA 5.5 SQUARE
SANDVIK 393.14-11 0500 ER COLLET 5760461