Helicoidal carbide solid drill bit Sandvik Coromant
Drilling diameter | 3.264 mm |
---|---|
Total length | 101.6 mm |
Length of cut | 51.69 mm |
Drilling diameter | 3.264 mm |
---|---|
Total length | 101.6 mm |
Length of cut | 51.69 mm |
Ratio of diameter to length of drill hole | 15,8364 |
Tail diameter | 3.26 mm |
Tip angle | 118 ° |
Internal cooling | Yes |
Usually arrives within 14 working days