TITEX DC150-05-19.000D1-WJ30RE SOLID CARBIDE DRILL 7287895
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-05-19.000D1-WJ30RE
Rubix:2593556
Manufacturer :7287895
EAN:4031132402598

Technical specifications
| Drilling diameter | 19 mm |
|---|---|
| Total length | 153 mm |
| Length of cut | 101 mm |
Product details : TITEX DC150-05-19.000D1-WJ30RE SOLID CARBIDE DRILL 7287895
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.748in
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.748in
Technical specifications
Attributes
| Drilling diameter | 19 mm |
|---|---|
| Total length | 153 mm |
| Length of cut | 101 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Ratio of diameter to length of drill hole | 5xd |
| Angle of helix | 30 ° |
| Internal cooling | yes |
| Direction of cutting | right |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 487.73 excl. VAT
/ Each
£ 585.28 incl. VAT
- Usually arrives within 14 working days