Helicoidal carbide solid drill bit Sandvik Coromant
Drilling diameter | 7.94 mm |
---|---|
Total length | 101.6 mm |
Length of cut | 44.45 mm |
Drilling diameter | 7.94 mm |
---|---|
Total length | 101.6 mm |
Length of cut | 44.45 mm |
Ratio of diameter to length of drill hole | 5,59824 |
Tail diameter | 7.9375 mm |
Tip angle | 135 ° |
Internal cooling | Yes |
Usually arrives within 14 working days