SANDVIK 1K335-2000-300-XD 1730 DURA SOLID CARBIDE END MILL 8213584
Solid Carbide End Mill
See technical informationReferences
Sandvik Coromant:1K335-2000-300-XD 1730
Rubix:254A4767
Manufacturer :8213584
EAN:7323226617535


Technical specifications
| Drilling diameter | 20 mm |
|---|---|
| Total length | 114 mm |
| Length of cut | 60 mm |
Product details : SANDVIK 1K335-2000-300-XD 1730 DURA SOLID CARBIDE END MILL 8213584
Applications
Calculate Cutting Data;Build Tool Assembly
Technical specifications
Attributes
| Drilling diameter | 20 mm |
|---|---|
| Total length | 114 mm |
| Length of cut | 60 mm |
| Shank type | cylindrical |
| Angle of helix | 36.5 ° |
| Cutting material | solid carbide |
| Tip angle | 30 ° |
| Tail diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 412.50 excl. VAT
/ Each
£ 495.00 incl. VAT
- Usually arrives within 14 working days