Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A3486TIP-5 DRILLS SC BSX ALPHAJET ALPHA44 5064174
TITEX A3486TIP-5 DRILLS SC BSX ALPHAJET ALPHA44 5064174
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A3486TIP-5
rubix:
276A0617
manufacturer :
5064174
ean:
4031132211329
Technical specifications
Drilling diameter
5
mm
Total length
101
mm
Length of cut
63
mm
Product details
Technical specifications
Product details : TITEX A3486TIP-5 DRILLS SC BSX ALPHAJET ALPHA44 5064174
Technical specifications
Attributes
Drilling diameter
5
mm
Total length
101
mm
Length of cut
63
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
272.00
excl. VAT
/
Each
£
326.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER R45739/64 DRILL 39/64 INCH 5979280
SANDVIK 460.1-0320-016A1-XM GC34 SOLID CARBIDE DRILL 6240913
DORMER R5207.5 STUB DRILL 7.50 MM 5981102
SANDVIK 1K324-0300-XA 1730 DURA SOLID CARBIDE END MILL 8213469
GUHRING 05514 010.320 RATIO DRILL SOLID CARBIDE 10.320MM
SANDVIK R840-1480-50-A1A1220 SC DRILLS CORODRILL 5748065
TITEX DC150-12-07.800A1-WJ30TA SOLID CARBIDE DRILL 6618805
SANDVIK 460.1-0420-032A1-XM GC34 6422526
SANDVIK 860.1-0470-018A1-PMP1BM SC DRILLS CORODRILL 8151134
MITSUBCARB MS1370-SLA SOLID CARBIDE DRILLS MS LINE 90012586
SANDVIK 860.1-0620-040A1-PMP1BM SC DRILLS CORODRILL 8151194
SANDVIK 860.1-1120-034A1-NM H10F 6253808
TITEX DC150-03-05.500D0-WJ30RE SOLID CARBIDE DRILL 7287646
DORMER R5201/4 STUB DRILL 1/4 INCH 5980546
TITEX DC150-12-04.900A1-WJ30TA SOLID CARBIDE DRILL 6618771