SANDVIK 460.1-0840-042A0-XMGC34 SC DRILLS CORODRILL 460 6241124


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0840-042A0-XMGC34
rubix:317A7772
manufacturer :6241124
brand logo
brand logo
Technical specifications
Drilling diameter8.4 mm
Total length103 mm
Length of cut43.2 mm
See all Specifications

Product details : SANDVIK 460.1-0840-042A0-XMGC34 SC DRILLS CORODRILL 460 6241124


Technical specifications


Attributes
Drilling diameter8.4 mm
Total length103 mm
Length of cut43.2 mm
Ratio of diameter to length of drill hole5,14286
Tail diameter10 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 57.47 excl. VAT
/ Each
£ 68.96 incl. VAT
  • Usually arrives within 14 working days