SANDVIK 460.1-0930-028A0-XM GC34 6241432


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0930-028A0-XMGC34
rubix:286A9258
manufacturer :6241432
ean:26241432
brand logo
brand logo
Technical specifications
Drilling diameter9.3 mm
Total length89 mm
Length of cut29.3 mm
See all Specifications

Product details : SANDVIK 460.1-0930-028A0-XM GC34 6241432


Technical specifications


Attributes
Drilling diameter9.3 mm
Total length89 mm
Length of cut29.3 mm
Ratio of diameter to length of drill hole3,15054
Tail diameter10 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 47.73 excl. VAT
/ Each
£ 57.28 incl. VAT
  • Usually arrives within 14 working days