References
Walter Titex:A1263-5.2
Rubix:291A0575
Manufacturer :5061168
EAN:4031132106212

Technical specifications
| Drilling diameter | 5.2 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 44 mm |
Documents
Product details : TITEX A1263-5.2 DRILLS SOLID CARBID TYPE N 5061168
ALTIUS
Applications
Drilling Through Hole;Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 5.2 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 44 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | uncoated |
| Tolerance | h7 |
| Angle of helix | 86 ° |
| Tail | parallel |
| Direction of cutting | right |
| Machining material | cast iron;non-ferrous metal;special alloy;others |
| Tip angle | 118 ° |
| Tail diameter | 5.2 mm |
Show UNSPSC/ECL@SS
£ 73.54 excl. VAT
/ Each
£ 88.25 incl. VAT
- Usually arrives within 14 working days