Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-11.100D0-WJ30RE SOLID CARBIDE DRILL 7287688
TITEX DC150-03-11.100D0-WJ30RE SOLID CARBIDE DRILL 7287688
Solid carbide twist drills
References
walter titex:
DC150-03-11.100D0-WJ30RE
rubix:
2593004
manufacturer :
7287688
ean:
4031132400532
Technical specifications
Drilling diameter
11.1
mm
Total length
102
mm
Product details
Technical specifications
Product details : TITEX DC150-03-11.100D0-WJ30RE SOLID CARBIDE DRILL 7287688
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.437in
Technical specifications
Attributes
Drilling diameter
11.1
mm
Total length
102
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.77
excl. VAT
/
Each
£
98.12
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R4545/32 DRILL 5/32 INCH 5980068
TITEX DC150-05-07.938A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462124
SANDVIK R840-0910-50-A1A1220 SC DRILLS CORODRILL 5748328
SANDVIK 460.1-0320-010A1-XMGC34 SC DRILLS CORODRILL 460 6241210
SANDVIK 460.1-0400-020A0-XM GC34 460 SOLID CARBIDE DRILL 6241074
TITEX DB133-05-02.200A0-WJ30EL DRILLS 3-5 X DC SUPREME 6712881
CUTLINE 893079 SCD08-05.60I1 CUPMM - CARB. DRILL D5.6 INT. COOLING 8XD
SANDVIK 460.1-0770-023A0-XMGC34 SC DRILLS CORODRILL 460 6241415
GUHRING 05510 007.940 RATIO DRILL/COOLING SOLID CARBIDE 7.940MM
TITEX DC150-03-03.800A1-WJ30RE SOLID CARBIDE DRILL 6968741
GUHRING 05515 007.300 RATIO DRILL SOLID CARBIDE 7.300MM
SANDVIK 460.1-0900-027A0-XM GC34 460 SOLID CARBIDE DRILL 6241429
SANDVIK 860.1-0555-037A1-PMP1BM SC DRILLS CORODRILL 8151168
SANDVIK 860.1-1389-057A1-PMP1BM SC DRILLS CORODRILL 8151442
SANDVIK 860.1-0750-023A1-SM1210 SC DRILLS CORODRILL 7574719