Helicoidal carbide solid drill bit Sandvik Coromant
Drilling diameter | 15.08 mm |
---|---|
Total length | 133 mm |
Length of cut | 67.9 mm |
Drilling diameter | 15.08 mm |
---|---|
Total length | 133 mm |
Length of cut | 67.9 mm |
Ratio of diameter to length of drill hole | 4.50265 |
Tail diameter | 16 mm |
Tip angle | 140 ° |
Internal cooling | yes |
Usually arrives within 14 working days