SANDVIK 1K354-0200-050-XC 1730 DURA SOLID CARBIDE END MILL 8213515
Solid Carbide End Mill
See technical informationReferences
Sandvik Coromant:1K354-0200-050-XC 1730
Rubix:254A4717
Manufacturer :8213515
EAN:7323226616743


Technical specifications
| Drilling diameter | 2 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 6 mm |
Product details : SANDVIK 1K354-0200-050-XC 1730 DURA SOLID CARBIDE END MILL 8213515
Applications
Calculate Cutting Data;Build Tool Assembly
Technical specifications
Attributes
| Drilling diameter | 2 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 6 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 1/3 (0,33) |
| Angle of helix | 35 ° |
| Cutting material | solid carbide |
| Tip angle | 30 ° |
| Tail diameter | 1.9 mm |
Show UNSPSC/ECL@SS
£ 63.99 excl. VAT
/ Each
£ 76.79 incl. VAT
- Usually arrives within 14 working days