SANDVIK 460.1-1550-047A1-XMGC34 SC DRILLS CORODRILL 460 6241337


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-1550-047A1-XMGC34
rubix:319A1563
manufacturer :6241337
brand logo
brand logo
Technical specifications
Drilling diameter15.5 mm
Total length115 mm
Length of cut48.8 mm
See all Specifications

Product details : SANDVIK 460.1-1550-047A1-XMGC34 SC DRILLS CORODRILL 460 6241337


Technical specifications


Attributes
Drilling diameter15.5 mm
Total length115 mm
Length of cut48.8 mm
Ratio of diameter to length of drill hole3,14839
Tail diameter16 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 166.00 excl. VAT
/ Each
£ 199.20 incl. VAT
  • Usually arrives within 14 working days