Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-15.700D1-WJ30RE SOLID CARBIDE DRILL 7287880
TITEX DC150-05-15.700D1-WJ30RE SOLID CARBIDE DRILL 7287880
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-15.700D1-WJ30RE
rubix:
2593513
manufacturer :
7287880
ean:
4031132402444
Technical specifications
Drilling diameter
15.7
mm
Total length
133
mm
Product details
Technical specifications
Product details : TITEX DC150-05-15.700D1-WJ30RE SOLID CARBIDE DRILL 7287880
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.6181in
Technical specifications
Attributes
Drilling diameter
15.7
mm
Total length
133
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
219.53
excl. VAT
/
Each
£
263.44
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
MITSUBCARB MS0620-SSA SOLID CARBIDE DRILLS MS LINE 90012432
TITEX A1154TFT-11.1 DRILLS TYP VA INOX 5200048
CUTLINE 892919 SCD03-11.50I1 CUPMM CARB DRILL 11.5 IC 3XD
TITEX DC150-03-08.200A0-WJ30RE SOLID CARBIDE DRILL 6618125
SANDVIK 860.1-0450-014A0-GMX1BM SC DRILLS CORODRILL 7781574
TITEX DC150-03-06.200A1-WJ30RE SOLID CARBIDE DRILL 6968773
TITEX DC150-12-05.556A1-WJ30TA SOLID CARBIDE DRILL 6618780
SANDVIK 452.1-0326-044A0-CMH10F SC DRILLS CORODRILL 6010870
TITEX DC150-03-08.400A1-WJ30RE SOLID CARBIDE DRILL 6968801
SANDVIK 860.1-0970-045A1-PMP1BM SC DRILLS CORODRILL 8151322
DORMER R5101/2 R510 1/2 INCH CARBIDE CDX STRAIGHT JOBBER DRILL 5980417
SANDVIK 860.1-0660-020A1-GMX1BM SC DRILLS CORODRILL 7781451
SANDVIK 460.1-1040-031A0-XMGC34 SC DRILLS CORODRILL 460 6241446
TITEX DC150-12-06.900A1-WJ30TA SOLID CARBIDE DRILL 6618796
SANDVIK 860.1-0740-060A1-GMX1BM SC DRILLS CORODRILL 7781842