Helicoidal carbide solid drill bit Sandvik Coromant
Drilling diameter | 19.25 mm |
---|---|
Total length | 153 mm |
Length of cut | 85.6 mm |
Drilling diameter | 19.25 mm |
---|---|
Total length | 153 mm |
Length of cut | 85.6 mm |
Ratio of diameter to length of drill hole | 4.44675 |
Tail diameter | 20 mm |
Tip angle | 140 ° |
Internal cooling | yes |
Usually arrives within 14 working days