Helicoidal carbide solid drill bit Sandvik Coromant
Drilling diameter | 8.1 mm |
---|---|
Total length | 89 mm |
Length of cut | 25.5 mm |
Drilling diameter | 8.1 mm |
---|---|
Total length | 89 mm |
Length of cut | 25.5 mm |
Ratio of diameter to length of drill hole | 3,14815 |
Tail diameter | 10 mm |
Tip angle | 140 ° |
Internal cooling | Yes |
Usually arrives within 14 working days