Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-020C4-08L COROMILL 490 CUTTERS 5761967
SANDVIK 490-020C4-08L COROMILL 490 CUTTERS 5761967
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-020C4-08L
rubix:
318A6033
manufacturer :
5761967
Technical specifications
Diameter
20
mm
Z
2
mm
Tail diameter
40
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-020C4-08L COROMILL 490 CUTTERS 5761967
Technical specifications
Attributes
Diameter
20
mm
Z
2
mm
Tail diameter
40
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
415.63
excl. VAT
/
Each
£
498.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE SHELL FACE MILL 45DEG FRS45SP 06313 832631
SANDVIK 490-040B32-14M COROMILL 490 CUTTERS 5829321
SANDVIK R390-025C5-11M095 5745437
SANDVIK RA210-051C5-14H MILLCUTTER SIDE&FACEMILLS 5739899
MITSUBCARB ASX400-100B07R FACEMILL 7005649
SANDVIK 490-063C6-14M 5829348
SANDVIK A490-025M19-08L COROMILL 490 CUTTERS 5722866
SANDVIK 345-063C6-13M COROMILL 490 CUTTERS 5759233
SANDVIK R210-100Q32-14M FACE MILLING CUTTER 5742685
WALTER F4041.B22.063.Z06.13 SOLID CARBIDE DRILLS 6411204
R390-050Q2217M TOOL HOLDER
SANDVIK RA210-032O25-09M MILLCUTTER SIDE&FACEMILLS 5738755
SANDVIK R331.32-203R38DM0.315 MILLCUTTER SIDE&FACEMILLS 6448899
SANDVIK A490-032M32-08L COROMILL 490 CUTTERS 5723578
SANDVIK R390-020B20-11L 390 SQUARE SHOULDER MILLING CUTTER 5745461