SANDVIK 860.1-0850-068A1-NMH10F SC DRILLS LONG AND MICRO 6253786
Twist drill Sandvik Coromant
See technical informationReferences
Sandvik Coromant:860.1-0850-068A1-NMH10F
Rubix:319A1630
Manufacturer :6253786




Technical specifications
| Drilling diameter | 8.5 mm |
|---|---|
| Total length | 145 mm |
| Length of cut | 69.1 mm |
Product details : SANDVIK 860.1-0850-068A1-NMH10F SC DRILLS LONG AND MICRO 6253786
Technical specifications
Attributes
| Drilling diameter | 8.5 mm |
|---|---|
| Total length | 145 mm |
| Length of cut | 69.1 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 287.00 excl. VAT
/ Each
£ 344.40 incl. VAT
- Usually arrives within 14 working days