References
Walter Titex:A1211-0.87
Rubix:356A6761
Manufacturer :5058449
EAN:4031132000718

Technical specifications
| Drilling diameter | 0.87 mm |
|---|---|
| Total length | 32 mm |
| Length of cut | 11 mm |
Product details : TITEX A1211-0.87 JOBBER DRILLS HSS/HSS-E 5058449
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 0.87 mm |
|---|---|
| Total length | 32 mm |
| Length of cut | 11 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Angle of helix | 118 ° |
| Direction of cutting | right |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.87 mm |
Show UNSPSC/ECL@SS
£ 3.02 excl. VAT
/ Each
£ 3.62 incl. VAT
- Usually arrives within 14 working days