SANDVIK 860.1-1468-117A1-NMH10F SC DRILLS LONG AND MICRO 6253759
Twist drill Sandvik Coromant
See technical informationReferences
Sandvik Coromant:860.1-1468-117A1-NMH10F
Rubix:317A8637
Manufacturer :6253759




Technical specifications
| Drilling diameter | 14.68 mm |
|---|---|
| Total length | 213 mm |
| Length of cut | 119.4 mm |
Product details : SANDVIK 860.1-1468-117A1-NMH10F SC DRILLS LONG AND MICRO 6253759
Technical specifications
Attributes
| Drilling diameter | 14.68 mm |
|---|---|
| Total length | 213 mm |
| Length of cut | 119.4 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 723.00 excl. VAT
/ Each
£ 867.60 incl. VAT
- Usually arrives within 14 working days