References
Gühring:552 3.200
Rubix:342A8089
Manufacturer :9005520032000
EAN:4031093170413


Technical specifications
| Drilling diameter | 3.2 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 18 mm |
Product details : GUHRING 00552 003.200 GT80/100 DRILLS 9005520032000
Technical specifications
Attributes
| Drilling diameter | 3.2 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 18 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 3.2 mm |
Show UNSPSC/ECL@SS
£ 4.75 excl. VAT
/ Each
£ 5.70 incl. VAT
- Usually arrives within 14 working days