Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00554 005.500 HSS/HSCO COATED DRILLS 9005540055000
GUHRING 00554 005.500 HSS/HSCO COATED DRILLS 9005540055000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9005540055000
rubix:
342A9779
ean:
4031093175494
Technical specifications
Drilling diameter
5.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00554 005.500 HSS/HSCO COATED DRILLS 9005540055000
Technical specifications
Attributes
Drilling diameter
5.5
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
5.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.07
excl. VAT
/
Each
£
6.08
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
TITEX A1211-7 JOBBER DRILLS HSS/HSS-E 5058816
GUHRING 00652 008.610 GT80/100 COATED DRILLS 9006520086100
GUHRING 00245 061.000 STANDARD HSS DRILLS 9002450610000
SPARTEX 864037 12 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
GUHRING 00245 017.700 STANDARD HSS DRILLS 9002450177000
GUHRING 00605 005.100 HSS/HSCO COATED DRILLS 9006050051000
TITEX DA110-08-02.100U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506436
TITEX A1115-8 JOBBER DRILL 5056878
TITEX A1522-3.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5061890
CUTLINE DRILL - HSS LONG SERIES MM 4.6 861334
ROEBUCK A11038 220734 HSS LONG SERIES DRILL 3/8 INCH
GISS CUTLINE TCT5.5 5.50MM TCT HSS DRILL
GUHRING 00205 001.360 UNIVERSAL HSS DRILLS 9002050013600
DOR HSCO PFX DRILL 11.5
CUTLINE DRILL - HSS JOBBER TIN MM 7.8 860842