SANDVIK 861.1-0635-191A1-GM GC34 861 SOLID CARBIDE DRILL 6151034
Twist drill Sandvik Coromant
See technical informationReferences
Sandvik Coromant:861.1-0635-191A1-GM GC34
Rubix:81306232
Manufacturer :6151034




Technical specifications
| Drilling diameter | 6.35 mm |
|---|---|
| Total length | 252 mm |
| Length of cut | 191.5 mm |
Product details : SANDVIK 861.1-0635-191A1-GM GC34 861 SOLID CARBIDE DRILL 6151034
Technical specifications
Attributes
| Drilling diameter | 6.35 mm |
|---|---|
| Total length | 252 mm |
| Length of cut | 191.5 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 30.1575 |
| Internal cooling | yes |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 569.05 excl. VAT
/ Each
£ 682.86 incl. VAT
- Usually arrives within 14 working days