TITEX DC150-05-05.953A1-WJ30RE SOLID CARBIDE DRILL 6618334
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-05-05.953A1-WJ30RE
Rubix:2593247
Manufacturer :6618334
EAN:4031132367286
Product details : TITEX DC150-05-05.953A1-WJ30RE SOLID CARBIDE DRILL 6618334
Solid carbide drills with coolant-through DC150-05-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.2344in
Technical specifications
Attributes
| Drilling diameter | 5.953 mm |
|---|---|
| Total length | 82 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 62.68 excl. VAT
/ Each
£ 75.22 incl. VAT
- Usually arrives within 14 working days

