SANDVIK 863.1-0635-026A1-OSH10F SC DRILLS CORODRILL 6882081


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:863.1-0635-026A1-OSH10F
rubix:319A6863
manufacturer :6882081
ean:7323220338610
brand logo
brand logo
Technical specifications
Drilling diameter6.354 mm
Total length75 mm
Length of cut26 mm
See all Specifications

Product details : SANDVIK 863.1-0635-026A1-OSH10F SC DRILLS CORODRILL 6882081


Technical specifications


Attributes
Drilling diameter6.354 mm
Total length75 mm
Length of cut26 mm
Ratio of diameter to length of drill hole4,09191
Tail diameter6 mm
Tip angle135 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 180.00 excl. VAT
/ Each
£ 216.00 incl. VAT
  • Usually arrives within 14 working days