Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-12.500D1-WJ30RE SOLID CARBIDE DRILL 7287859
TITEX DC150-05-12.500D1-WJ30RE SOLID CARBIDE DRILL 7287859
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-12.500D1-WJ30RE
rubix:
2593452
manufacturer :
7287859
ean:
4031132402239
Technical specifications
Drilling diameter
12.5
mm
Total length
124
mm
Product details
Technical specifications
Product details : TITEX DC150-05-12.500D1-WJ30RE SOLID CARBIDE DRILL 7287859
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.4921in
Technical specifications
Attributes
Drilling diameter
12.5
mm
Total length
124
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
167.88
excl. VAT
/
Each
£
201.46
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
DORMER 6719055 R45911/32 CARBIDE DRILL
GUHRING 05510 009.130 RATIO DRILL/COOLING SOLID CARBIDE 9.130MM
TITEX A1263-8.1 DRILLS SOLID CARBID TYPE N 5061197
SANDVIK 860.1-1700-051A1-NMH10F SC DRILLS LONG AND MICRO 6253831
SANDVIK 860.1-0980-030A0-GMX1BM SC DRILLS CORODRILL 7781612
SANDVIK 460.1-0390-012A1-XM GC34 460 SOLID CARBIDE DRILL 6241218
SANDVIK 460.1-1120-056A0-XM GC34 6241154
SANDVIK 460.1-1032-077A1-XMGC34 SC DRILLS CORODRILL 460 6422584
CUTLINE 893130 SCD08-11.20I1 CUPMM - CARB. DRILL D11.2 INT. COOLING 8X
SANDVIK 460.1-1290-065A1-XMGC34 SC DRILLS CORODRILL 460 6762776
SANDVIK R840-1270-50-A0A1220 SC DRILLS CORODRILL 5748537
CUTLINE 892938 SCD03-16.50I1 CUPMM CARB DRILL 16.5 IC 3XD
MITSUBCARB MS0480-SSK SOLID CARBIDE DRILLS MS LINE 90012393
SANDVIK 460.1-1050-053A1-XM GC34 460 SOLID CARBIDE DRILL 6241003
CUTLINE 893134 SCD08-12.20I1 CUPMM - CARB. DRILL D12.2 INT. COOLING 8X