Helicoidal carbide solid drill bit Sandvik Coromant
Drilling diameter | 7.942 mm |
---|---|
Total length | 81 mm |
Length of cut | 32 mm |
Drilling diameter | 7.942 mm |
---|---|
Total length | 81 mm |
Length of cut | 32 mm |
Ratio of diameter to length of drill hole | 4.02921 |
Tail diameter | 8 mm |
Tip angle | 135 ° |
Internal cooling | yes |
Usually arrives within 14 working days