Bit drill bodies Sandvik Coromant
Min. diameter | 11 mm |
---|---|
Ratio of length to drilling diameter | 8,21754 |
Length of cut | 93.68 mm |
Min. diameter | 11 mm |
---|---|
Ratio of length to drilling diameter | 8,21754 |
Length of cut | 93.68 mm |
Tail diameter | 15.875 mm |
Tail length | 49.75 mm |
Internal cooling | Yes |
Max diameter | 11.49 mm |
Apparent length | 107.25 mm |
Usually arrives within 14 working days