Bit drill bodies Sandvik Coromant
Min. diameter | 25 mm |
---|---|
Ratio of length to drilling diameter | 10,1865 |
Length of cut | 263.83 mm |
Min. diameter | 25 mm |
---|---|
Ratio of length to drilling diameter | 10,1865 |
Length of cut | 263.83 mm |
Tail diameter | 31.75 mm |
Tail length | 63.91 mm |
Internal cooling | Yes |
Max diameter | 25.99 mm |
Apparent length | 289.09 mm |
Usually arrives within 14 working days