Bit drill bodies Sandvik Coromant
Min. diameter | 13 mm |
---|---|
Ratio of length to drilling diameter | 10,222 mm |
Length of cut | 136.97 mm |
Min. diameter | 13 mm |
---|---|
Ratio of length to drilling diameter | 10,222 mm |
Length of cut | 136.97 mm |
Tail | Cylindrical |
Tail diameter | 16 mm |
Tail length | 50.06 mm |
Internal cooling | Yes |
Max diameter | 13.49 mm |
Apparent length | 150.94 mm |
Usually arrives within 14 working days