References
Dormer:H85349/64
Rubix:2019432
EAN:7320760033128




Technical specifications
| Ratio of length to drilling diameter | 3xd |
|---|---|
| Length of cut | 69.5 mm |
| Tail diameter | 25.4 mm |
Product details : DOR H853 49/64 HSS HYDRA S/S X3D BODY
Technical specifications
Attributes
| Ratio of length to drilling diameter | 3xd |
|---|---|
| Length of cut | 69.5 mm |
| Tail diameter | 25.4 mm |
| Tail length | 56 mm |
| Internal cooling | yes |
| Apparent length | 156.5 mm |
Show UNSPSC/ECL@SS
£ 339.72 excl. VAT
/ Each
£ 407.66 incl. VAT
- Usually arrives within 14 working days