Bit drill bodies Sandvik Coromant
Min. diameter | 14 mm |
---|---|
Ratio of length to drilling diameter | 10,215 mm |
Length of cut | 152.2 mm |
Min. diameter | 14 mm |
---|---|
Ratio of length to drilling diameter | 10,215 mm |
Length of cut | 152.2 mm |
Tail | Cylindrical |
Tail diameter | 20 mm |
Tail length | 52.28 mm |
Internal cooling | Yes |
Max diameter | 14.99 mm |
Apparent length | 168.72 mm |
Usually arrives within 14 working days