Bit drill bodies Sandvik Coromant
Min. diameter | 13.5 mm |
---|---|
Ratio of length to drilling diameter | 10.2201 |
Length of cut | 142.06 mm |
Min. diameter | 13.5 mm |
---|---|
Ratio of length to drilling diameter | 10.2201 |
Length of cut | 142.06 mm |
Tail diameter | 15.875 mm |
Tail length | 50.14 mm |
Internal cooling | yes |
Max diameter | 13.99 mm |
Apparent length | 155.86 mm |
Usually arrives within 14 working days