Bit drill bodies Sandvik Coromant
Min. diameter | 18 mm |
---|---|
Ratio of length to drilling diameter | 8,191 mm |
Length of cut | 154.81 mm |
Min. diameter | 18 mm |
---|---|
Ratio of length to drilling diameter | 8,191 mm |
Length of cut | 154.81 mm |
Tail | Cylindrical |
Tail diameter | 20 mm |
Tail length | 52.87 mm |
Internal cooling | Yes |
Max diameter | 18.99 mm |
Apparent length | 171.13 mm |
Usually arrives within 14 working days