Bit drill bodies Sandvik Coromant
Min. diameter | 23 mm |
---|---|
Ratio of length to drilling diameter | 8.18159 |
Length of cut | 195.54 mm |
Min. diameter | 23 mm |
---|---|
Ratio of length to drilling diameter | 8.18159 |
Length of cut | 195.54 mm |
Tail diameter | 25.4 mm |
Tail length | 59.61 mm |
Internal cooling | yes |
Max diameter | 23.99 mm |
Apparent length | 217.39 mm |
Usually arrives within 14 working days