Bit drill bodies Sandvik Coromant
Min. diameter | 13.5 mm |
---|---|
Ratio of length to drilling diameter | 8,20719 |
Length of cut | 114.08 mm |
Min. diameter | 13.5 mm |
---|---|
Ratio of length to drilling diameter | 8,20719 |
Length of cut | 114.08 mm |
Tail diameter | 15.875 mm |
Tail length | 50.14 mm |
Internal cooling | Yes |
Max diameter | 13.99 mm |
Apparent length | 127.86 mm |
Usually arrives within 14 working days