Bit drill bodies Sandvik Coromant
Min. diameter | 29 mm |
---|---|
Ratio of length to drilling diameter | 8,24452 |
Length of cut | 244.45 mm |
Min. diameter | 29 mm |
---|---|
Ratio of length to drilling diameter | 8,24452 |
Length of cut | 244.45 mm |
Tail diameter | 32 mm |
Tail length | 64.48 mm |
Internal cooling | Yes |
Max diameter | 29.99 mm |
Apparent length | 269.52 mm |
Usually arrives within 14 working days