Bit drill bodies Sandvik Coromant
Min. diameter | 22 mm |
---|---|
Ratio of length to drilling diameter | 8.18341 |
Length of cut | 187.4 mm |
Min. diameter | 22 mm |
---|---|
Ratio of length to drilling diameter | 8.18341 |
Length of cut | 187.4 mm |
Tail diameter | 25.4 mm |
Tail length | 59.47 mm |
Internal cooling | yes |
Max diameter | 22.99 mm |
Apparent length | 208.53 mm |
Usually arrives within 14 working days