Bit drill bodies Sandvik Coromant
Min. diameter | 15 mm |
---|---|
Ratio of length to drilling diameter | 10,2107 |
Length of cut | 162.35 mm |
Min. diameter | 15 mm |
---|---|
Ratio of length to drilling diameter | 10,2107 |
Length of cut | 162.35 mm |
Tail diameter | 19.05 mm |
Tail length | 52.44 mm |
Internal cooling | Yes |
Max diameter | 15.99 mm |
Apparent length | 178.56 mm |
Usually arrives within 14 working days