References
Dormer:H85838.0
Rubix:376A2590
EAN:7320760652640




Technical specifications
| Ratio of length to drilling diameter | 8xd |
|---|---|
| Length of cut | 326.5 mm |
| Tail diameter | 40 mm |
Product details : DORMER H85838.0 6111425
Technical specifications
Attributes
| Ratio of length to drilling diameter | 8xd |
|---|---|
| Length of cut | 326.5 mm |
| Tail diameter | 40 mm |
| Tail length | 70 mm |
| Internal cooling | yes |
| Apparent length | 421.5 mm |
Show UNSPSC/ECL@SS
£ 1,035.23 excl. VAT
/ Each
£ 1,242.28 incl. VAT
- Usually arrives within 14 working days