Bit drill bodies Sandvik Coromant
Min. diameter | 17 mm |
---|---|
Ratio of length to drilling diameter | 5,17821 |
Length of cut | 92.69 mm |
Min. diameter | 17 mm |
---|---|
Ratio of length to drilling diameter | 5,17821 |
Length of cut | 92.69 mm |
Tail diameter | 19.05 mm |
Tail length | 52.73 mm |
Internal cooling | Yes |
Max diameter | 17.99 mm |
Apparent length | 109.27 mm |
Usually arrives within 14 working days