Bit drill bodies Sandvik Coromant
Min. diameter | 30 mm |
---|---|
Ratio of length to drilling diameter | 5.23377 |
Length of cut | 159.63 mm |
Min. diameter | 30 mm |
---|---|
Ratio of length to drilling diameter | 5.23377 |
Length of cut | 159.63 mm |
Tail diameter | 31.75 mm |
Tail length | 64.6 mm |
Internal cooling | yes |
Max diameter | 30.99 mm |
Apparent length | 186.4 mm |
Usually arrives within 14 working days