Bit drill bodies Sandvik Coromant
Min. diameter | 26 mm |
---|---|
Ratio of length to drilling diameter | 5,21689 |
Length of cut | 139.03 mm |
Min. diameter | 26 mm |
---|---|
Ratio of length to drilling diameter | 5,21689 |
Length of cut | 139.03 mm |
Tail diameter | 31.75 mm |
Tail length | 64.03 mm |
Internal cooling | Yes |
Max diameter | 26.99 mm |
Apparent length | 165.97 mm |
Usually arrives within 14 working days