Bit drill bodies Sandvik Coromant
Min. diameter | 31 mm |
---|---|
Ratio of length to drilling diameter | 5.15424 |
Length of cut | 170.09 mm |
Min. diameter | 31 mm |
---|---|
Ratio of length to drilling diameter | 5.15424 |
Length of cut | 170.09 mm |
Tail diameter | 31.75 mm |
Tail length | 65.08 mm |
Internal cooling | yes |
Max diameter | 31.99 mm |
Apparent length | 194.92 mm |
Usually arrives within 14 working days