Bit drill bodies Tungaloy
Min. diameter | 20 mm |
---|---|
Ratio of length to drilling diameter | 20/135,5 mm |
Length of cut | 60.5 mm |
Min. diameter | 20 mm |
---|---|
Ratio of length to drilling diameter | 20/135,5 mm |
Length of cut | 60.5 mm |
Tail | straight |
Tail diameter | 25 mm |
Tail length | 54 mm |
Internal cooling | yes |
Max diameter | 20 mm |
Usually arrives within 14 working days