SANDVIK 880-D0670L50-04 CORODRILL 880 6660399
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D0670L50-04
Rubix:317A4245
Manufacturer :6660399




Technical specifications
| Drilling diameter | 67 mm |
|---|---|
| Apparent length | 344.7 mm |
| Tail diameter | 50 mm |
Product details : SANDVIK 880-D0670L50-04 CORODRILL 880 6660399
Technical specifications
Attributes
| Drilling diameter | 67 mm |
|---|---|
| Apparent length | 344.7 mm |
| Tail diameter | 50 mm |
| Ratio of length to drilling diameter | 4.1194 |
| Tail length | 81.3 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 2,143.54 excl. VAT
/ Each
£ 2,572.25 incl. VAT
- Usually arrives within 14 working days