Insert drill bodies Sandvik Coromant
Drilling diameter | 20 mm |
---|---|
Apparent length | 40 mm |
Tail diameter | 25 mm |
Drilling diameter | 20 mm |
---|---|
Apparent length | 40 mm |
Tail diameter | 25 mm |
Ratio of length to drilling diameter | 2 |
Tail length | 56.7249 mm |
Internal cooling | Yes |
Body material | Steel |
Usually arrives within 14 working days