SANDVIK 880-D2000L25-05 880 INDEXABLE INSERT DRILL 5765394
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D2000L25-05
Rubix:80182363
Manufacturer :5765394




Technical specifications
| Drilling diameter | 20 mm |
|---|---|
| Apparent length | 120.633 mm |
| Tail | cylindrical |
Product details : SANDVIK 880-D2000L25-05 880 INDEXABLE INSERT DRILL 5765394
Technical specifications
Attributes
| Drilling diameter | 20 mm |
|---|---|
| Apparent length | 120.633 mm |
| Tail | cylindrical |
| Tail diameter | 25 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 5 mm |
| Tail length | 563.675 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 548.15 excl. VAT
/ Each
£ 657.78 incl. VAT
- Usually arrives within 14 working days